Motion
03309168
Compression Spring - Stainless Steel Material, 0.9750 in OD, 2.0000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 6.2000 lbs/in Spring Rate
MI ITEM #11722321
MFR #03309168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 2.0000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 6.2000 lbs/in Spring Rate
MI ITEM #11722321
MFR #03309168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03309168 03309168 .975X.062X2 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.9750 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    9.1600 lbs
  • Spring Rate
    6.2000 lbs/in
  • Solid Height
    0.3560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought