Motion
03309176
Compression Spring - Stainless Steel Material, 0.9750 in OD, 2.5000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 4.9000 lbs/in Spring Rate
Mi Item #11722322
MFR #03309176
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 2.5000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 4.9000 lbs/in Spring Rate
Mi Item #11722322
MFR #03309176

Mfr description
03309176 03309176 .975X.062X2-1/2 5/PK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Maximum Working Load
    9.1600 lbs
  • Outside Diameter
    0.9750 in
  • Solid Height
    0.4180 in
  • Wire Size
    0.0620 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    4.9000 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)