Motion
03309192
Compression Spring - Stainless Steel Material, 0.9750 in OD, 4.0000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 3.0000 lbs/in Spring Rate
MI ITEM #11722324
MFR #03309192
List Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 4.0000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 3.0000 lbs/in Spring Rate
MI ITEM #11722324
MFR #03309192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.43/each for your price

Overview

Mfr description
03309192 03309192 .975X.062X4 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.9750 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    9.1600 lbs
  • Spring Rate
    3.0000 lbs/in
  • Solid Height
    0.6040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought