Motion
03309200
Compression Spring - Stainless Steel Material, 0.9750 in OD, 1.0000 in Length, 0.0720 in Wire Size, 13.9200 lbs Max Working Load, 21.9200 lbs/in Spring Rate
Mi Item #11722325
MFR #03309200
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 1.0000 in Length, 0.0720 in Wire Size, 13.9200 lbs Max Working Load, 21.9200 lbs/in Spring Rate
Mi Item #11722325
MFR #03309200

Mfr description
03309200 03309200 .975X.072X1 5/PK SS CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Working Load
    13.9200 lbs
  • Outside Diameter
    0.9750 in
  • Solid Height
    0.2870 in
  • Wire Size
    0.0720 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    21.9200 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)