Motion
03309226
Compression Spring - Stainless Steel Material, 0.9750 in OD, 2.0000 in Length, 0.0720 in Wire Size, 13.9200 lbs Max Working Load, 10.1100 lbs/in Spring Rate
MI ITEM #11722327
MFR #03309226
List Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 2.0000 in Length, 0.0720 in Wire Size, 13.9200 lbs Max Working Load, 10.1100 lbs/in Spring Rate
MI ITEM #11722327
MFR #03309226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.55/each for your price

Overview

Mfr description
03309226 03309226 .975X.072X2 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.9750 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    13.9200 lbs
  • Spring Rate
    10.1100 lbs/in
  • Solid Height
    0.4550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text