Motion
03309275
Compression Spring - Stainless Steel Material, 0.9750 in OD, 1.5000 in Length, 0.0800 in Wire Size, 18.6700 lbs Max Working Load, 19.7300 lbs/in Spring Rate
MI ITEM #11722332
MFR #03309275
List Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 1.5000 in Length, 0.0800 in Wire Size, 18.6700 lbs Max Working Load, 19.7300 lbs/in Spring Rate
MI ITEM #11722332
MFR #03309275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.08/each for your price

Overview

Mfr description
03309275 03309275 .975X.080X1-1/2 5/PK S

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.9750 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    18.6700 lbs
  • Spring Rate
    19.7300 lbs/in
  • Solid Height
    0.4370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text