1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03342151
12-3/8" Wide x 24" Long x 0.035" Thick, Spring Steel Sheet, Grade 1095 Blue Tempered
MI ITEM #
11722338
MFR #
03342151
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 03342151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03342151
12-3/8" Wide x 24" Long x 0.035" Thick, Spring Steel Sheet, Grade 1095 Blue Tempered
MI ITEM #
11722338
MFR #
03342151
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03342151 03342151 0.035"X12-3/8"X24" BLU
Specifications
Material
Spring Steel
Length
24 in
Thickness
0.0350 in
Material Grade
1095 Blue Tempered
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data