1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03342185
1 Piece, 7 Ft. Long x 1/2 Inch Wide x 0.094 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11722341
MFR #
03342185
List Price
$76.13
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 03342185
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03342185
1 Piece, 7 Ft. Long x 1/2 Inch Wide x 0.094 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11722341
MFR #
03342185
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$76.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03342185 03342185 0.094"X1/2"X7' FLAT SC
Specifications
Length
7 ft, 84 in
Material
Spring Steel
Number Of Pieces
1
Thickness
0.0940 in
Width
1/2 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data