1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03342409
1 Piece, 2 Ft. Long x 6 Inch Wide x 0.028 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11722362
MFR #
03342409
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 03342409
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03342409
1 Piece, 2 Ft. Long x 6 Inch Wide x 0.028 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11722362
MFR #
03342409
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03342409 03342409 0.028"X6"X2' BLUE TEMP
Specifications
Length
2 ft, 24 in
Material
Spring Steel
Number Of Pieces
1
Thickness
0.0280 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data