1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03343159
03343159 03343159 0.012"X2"X10' BLUE TEM
MI ITEM #
11722437
MFR #
03343159
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 03343159
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03343159
03343159 03343159 0.012"X2"X10' BLUE TEM
MI ITEM #
11722437
MFR #
03343159
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03343159 03343159 0.012"X2"X10' BLUE TEM
Specifications
Grade
1095
Material
Steel
Length
10 ft
Material Specification
1095 Blue Tempered
Thickness
0.0120 in
Shape
Coil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data