Motion
03347184
Poly Bag - 13 in Width, 18 in Length, 4 mm Thickness
Mi Item #11722528
MFR #03347184
Price$562.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 13 in Width, 18 in Length, 4 mm Thickness
Mi Item #11722528
MFR #03347184

Mfr description
03347184 03347184 13X18 4MIL 500PK SELFS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$562.40/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    4 mm
  • Width
    13 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Heavy-Duty
  • Package Quantity
    500 Per Pack
  • Package Type
    Reclosable Bags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)