Overview
Mfr description
03502044 03502044 3/8X2" SINGLE PT GP DI
- Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
- They are commonly used for simple profiles, threads and gear grinding
- They are constructed of small diamonds bonded and brazed to a steel shank.
Specifications
- Point TypeSingle Point
- Carat Size1/4
- Shank Length2 in
- Shank Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data