Motion
03530011
1/3 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 6" Shank Length
MI ITEM #11722592
MFR #03530011
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/3 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 6" Shank Length
MI ITEM #11722592
MFR #03530011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.30/each

Specifications

Dimensions

  • Carat Size
    1/3
  • Shank Diameter
    3/8 in
  • Shank Length
    6 in

Details

  • Point Type
    Single Point

Overview

Mfr description
03530011 03530011 1/3 CARAT 3/8 SH 6"LG
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought