Specifications
Dimensions
- Carat Size1/3
- Shank Diameter1/2 in
- Shank Length3 in
Details
- Point TypeSingle Point
Overview
Mfr description
03530219 03530219 1/3 CARAT 1/2 SH X 3 D
- Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
- They are commonly used for simple profiles, threads and gear grinding
- They are constructed of small diamonds bonded and brazed to a steel shank.