Motion
03530235
3/4 Carat Single Point Diamond Dresser - 1/2" Shank Diam, 3" Shank Length
MI ITEM #11722599
MFR #03530235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Carat Single Point Diamond Dresser - 1/2" Shank Diam, 3" Shank Length
MI ITEM #11722599
MFR #03530235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03530235 03530235 3/4 CARAT 1/2 SH X 3 D
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    3/4
  • Shank Length
    3 in
  • Shank Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought