Motion
03530243
1 Carat Single Point Diamond Dresser - 1/2" Shank Diam, 3" Shank Length
MI ITEM #11722600
MFR #03530243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Carat Single Point Diamond Dresser - 1/2" Shank Diam, 3" Shank Length
MI ITEM #11722600
MFR #03530243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carat Size
    1
  • Shank Diameter
    1/2 in
  • Shank Length
    3 in

Details

  • Point Type
    Single Point

Overview

Mfr description
03530243 03530243 1 CARAT 1/2 SH X 3 DIA
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought