Motion
03531001
1/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 6" Shank Length
MI ITEM #11722601
MFR #03531001
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 6" Shank Length
MI ITEM #11722601
MFR #03531001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.60/each

Specifications

Dimensions

  • Carat Size
    1/4
  • Shank Diameter
    7/16 in
  • Shank Length
    6 in

Details

  • Point Type
    Single Point

Overview

Mfr description
03531001 03531001 1/4 CARAT 7/16 X 6"LG
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought