Motion
03531050
1-1/2 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 6" Shank Length
MI ITEM #11722606
MFR #03531050
List Price$79.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 6" Shank Length
MI ITEM #11722606
MFR #03531050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.63/each for your price

Overview

Mfr description
03531050 03531050 1 1/2CARAT7/16SH 6" LG
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1-1/2
  • Shank Length
    6 in
  • Shank Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought