Motion
03569233 03569233 0-1"/0-25MM.00005".001

Value Collection
03569233 03569233 0-1"/0-25MM.00005".001

1 Inch, Friction, Electronic Point Micrometer 30° Point Angle
MI ITEM #11722672
MFR #03569233 03569233 0-1"/0-25MM.00005".001
List Price$288.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
03569233 03569233 0-1"/0-25MM.00005".001

1 Inch, Friction, Electronic Point Micrometer 30° Point Angle
MI ITEM #11722672
MFR #03569233 03569233 0-1"/0-25MM.00005".001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$288.33/each for your price

Overview

Mfr description
03569233 03569233 0-1"/0-25MM.00005".001

Specifications

  • Minimum Measurement
    0.0000 in, 0.00 mm
  • Maximum Measurement
    1.0000 in, 25.00 mm
  • Digital Counter
    No
  • Resolution
    0.000050 in, 0.0010 mm
  • Thimble Type
    Friction
  • Rotating Spindle
    No
  • Point Angle
    30.00
  • Data Output
    No
  • Battery Type
    SR244
  • Operation Type
    Electronic
  • Water Resistance Rating
    None
  • Finish
    Chrome (Frame)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought