Motion
03570538
0" to 1" Electronic Chrome (Frame) Coated Blade Micrometer 0.75mm Blade Thickness, Friction Thimble
MI ITEM #11722673
MFR #03570538
List Price$389.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 1" Electronic Chrome (Frame) Coated Blade Micrometer 0.75mm Blade Thickness, Friction Thimble
MI ITEM #11722673
MFR #03570538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$389.73/each for your price

Overview

Mfr description
03570538 03570538 0005"/.001MM 0-1"/0-25

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Digital Counter
    No
  • Resolution
    0.00005 in
  • Thimble Type
    Friction
  • Blade Thickness
    0.0295 in
  • Rotating Spindle
    No
  • Data Output
    No
  • Battery Type
    SR244
  • Operation Type
    Electronic
  • Water Resistance Rating
    None
  • Finish Coating
    Chrome (Frame)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought