Motion
03617073
1/4" Inlet, 1/4" Outlet Manifold - 3" Long x 3" Wide x 4-1/2" High, 1 Inlet Port, 3 Outlet Ports
MI ITEM #11722745
MFR #03617073
List Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inlet, 1/4" Outlet Manifold - 3" Long x 3" Wide x 4-1/2" High, 1 Inlet Port, 3 Outlet Ports
MI ITEM #11722745
MFR #03617073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.83/each for your price

Overview

Mfr description
03617073 03617073 1/4CONN W/3 1/4 INDUS

Specifications

  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Overall Height
    4-1/2 in
  • Body Material
    Brass
  • Inlet size
    1/4 in
  • Outlet Size
    1/4 in
  • Interchange Coupler Type
    Industrial Interchange
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text