Motion
03617107
1/4" Inlet, 1/4" Outlet Manifold - 4-1/2" Long x 0.88" Wide x 4-5/8" High, 1 Inlet Port, 3 Outlet Ports
MI ITEM #11722747
MFR #03617107
List Price$40.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inlet, 1/4" Outlet Manifold - 4-1/2" Long x 0.88" Wide x 4-5/8" High, 1 Inlet Port, 3 Outlet Ports
MI ITEM #11722747
MFR #03617107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.85/each for your price

Overview

Mfr description
03617107 03617107 1/4CONN W/3 1/4 INDUS

Specifications

  • Overall Length
    4.5000 in
  • Overall Width
    0.8800 in
  • Overall Height
    4-5/8 in
  • Body Material
    Brass
  • Inlet size
    1/4 in
  • Outlet Size
    1/4 in
  • Interchange Coupler Type
    Industrial Interchange
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought