Motion
03617123
1/4" Inlet, 1/4" Outlet Manifold - 5" Long x 3/4" Wide x 2-5/8" High, 1 Inlet Port, 2 Outlet Ports
Mi Item #11722749
MFR #03617123
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inlet, 1/4" Outlet Manifold - 5" Long x 3/4" Wide x 2-5/8" High, 1 Inlet Port, 2 Outlet Ports
Mi Item #11722749
MFR #03617123

Mfr description
03617123 03617123 1/4CONN W/2 1/4 ARO CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Outlet Size
    1/4 in
  • Overall Height
    2-5/8 in
  • Overall Length
    5.0000 in
  • Overall Width
    0.7500 in

Details

  • Body Material
    Brass
  • Interchange Coupler Type
    ARO Interchange
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)