Motion
03617131
1/4" Inlet, 1/4" Outlet Manifold - 5" Long x 3/4" Wide x 2-5/8" High, 1 Inlet Port, 2 Outlet Ports
MI ITEM #11722750
MFR #03617131
List Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inlet, 1/4" Outlet Manifold - 5" Long x 3/4" Wide x 2-5/8" High, 1 Inlet Port, 2 Outlet Ports
MI ITEM #11722750
MFR #03617131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.08/each for your price

Overview

Mfr description
03617131 03617131 1/4CONN W/2 1/4 INDUS

Specifications

  • Overall Length
    5.0000 in
  • Overall Width
    0.7500 in
  • Overall Height
    2-5/8 in
  • Body Material
    Brass
  • Inlet size
    1/4 in
  • Outlet Size
    1/4 in
  • Interchange Coupler Type
    Industrial Interchange
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought