Motion
03639655
20 x 25 x 3-3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Beverage Board Frame, 625 Max FPM, 2,170 CFM, Use with Heating & Air Conditioning Units
MI ITEM #11722762
MFR #03639655
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 x 25 x 3-3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Beverage Board Frame, 625 Max FPM, 2,170 CFM, Use with Heating & Air Conditioning Units
MI ITEM #11722762
MFR #03639655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.38/each

Specifications

Dimensions

  • Actual Height
    24-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    Standard
  • CFM
    2170
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.25 in
  • Integrated Frame
    No
  • Maximum Air Flow
    625 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    3-3/4 in
  • Pleats Per Square Foot
    9
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Overview

Mfr description
03639655 03639655 20X25X4" MERV 8 WIRELE
  • Sturdy double wall moisture resistant beverage board frame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought