Overview
Mfr description
03680600 03680600 4-1/2X7/8 60 GRIT A/O
- Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
Specifications
- Abrasive MaterialAluminum Oxide
- Disc Diameter4-1/2 in
- GradeMedium
- Grit Number60
- Max Rpm13,300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data