Motion
03682168
7" Diam, 7/8" Hole, 16 Grit Aluminum Oxide Fiber Disc;Very Coarse, 8,000 Max RPM
MI ITEM #11722783
MFR #03682168
List Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 16 Grit Aluminum Oxide Fiber Disc;Very Coarse, 8,000 Max RPM
MI ITEM #11722783
MFR #03682168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.63/each for your price

Overview

Mfr description
03682168 03682168 7X7/8 16 GRIT A/O SPIR
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
    7 in
  • Grade
    Very Coarse
  • Grit Number
    16
  • Max Rpm
    8,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought