1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03683604
7" Diam, 7/8" Hole, 60 Grit Aluminum Oxide Fiber Disc;Medium, 8,500 Max RPM
MI ITEM #
11722787
MFR #
03683604
Price
$11.63
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03683604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03683604
7" Diam, 7/8" Hole, 60 Grit Aluminum Oxide Fiber Disc;Medium, 8,500 Max RPM
MI ITEM #
11722787
MFR #
03683604
Mfr description
03683604 03683604 7X7/8 60 GRIT A/O SPIR
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.63
/each
Add to Cart
Specifications
Dimensions
Disc Diameter
7 in
Details
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit Number
60
Max Rpm
8,500
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items