Motion
03683802
7" Diam, 7/8" Hole, 80 Grit Aluminum Oxide Fiber Disc;Medium, 8,500 Max RPM
MI ITEM #11722788
MFR #03683802
List Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 80 Grit Aluminum Oxide Fiber Disc;Medium, 8,500 Max RPM
MI ITEM #11722788
MFR #03683802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.63/each for your price

Overview

Mfr description
03683802 03683802 7X7/8 80 GRIT A/O SPIR
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
    7 in
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    8,500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought