Overview
Mfr description
03684248 03684248 4-1/2X7/8 24 GRIT S/C
- Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- Disc Diameter4-1/2 in
- GradeVery Coarse
- Grit Number24
- Max Rpm12,000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data