Motion
03684503
4-1/2" Diam, 7/8" Hole, 50 Grit Silicon Carbide Fiber Disc;Coarse, 13,300 Max RPM
Mi Item #11722792
MFR #03684503
Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam, 7/8" Hole, 50 Grit Silicon Carbide Fiber Disc;Coarse, 13,300 Max RPM
Mi Item #11722792
MFR #03684503

Mfr description
03684503 03684503 4-1/2X7/8 50 GRIT S/C
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.78/each

Specifications

Dimensions

  • Disc Diameter
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Grit Number
    50
  • Max Rpm
    13,300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)