Overview
Mfr description
03684800 03684800 4-1/2X7/8 80 GRIT S/C
- Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- Disc Diameter4-1/2 in
- GradeMedium
- Grit Number80
- Max Rpm13,300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data