Overview
Mfr description
03685500 03685500 5X7/8 50 GRIT S/C SPIR
- Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- Disc Diameter5 in
- GradeCoarse
- Grit Number50
- Max Rpm12,000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data