Motion
03686169
7" Diam, 7/8" Hole, 16 Grit Silicon Carbide Fiber Disc;Very Coarse, 8,000 Max RPM
MI ITEM #11722836
MFR #03686169
List Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 16 Grit Silicon Carbide Fiber Disc;Very Coarse, 8,000 Max RPM
MI ITEM #11722836
MFR #03686169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.65/each for your price

Overview

Mfr description
03686169 03686169 7X7/8 16 GRIT S/C SPIR
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
    7 in
  • Grade
    Very Coarse
  • Grit Number
    16
  • Max Rpm
    8,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought