Overview
Mfr description
03686243 03686243 7X7/8 24 GRIT S/C SPIR
- Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- Disc Diameter7 in
- GradeVery Coarse
- Grit Number24
- Max Rpm8,500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data