Overview
Mfr description
03686607 03686607 7X7/8 60 GRIT S/C SPIR
- Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- Disc Diameter7 in
- GradeMedium
- Grit Number60
- Max Rpm8,500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data