Overview
Mfr description
03686953 03686953 7X7/8 120 GRIT S/C SPI
- Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
Specifications
- Abrasive MaterialSilicon Carbide
- Disc Diameter7 in
- GradeFine
- Grit Number120
- Max Rpm8,500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data