Motion
03688108
Pack of (5), 92" Circumference, 1/2" Wide, Heavy-Duty Rubber Band Strapping 5 Pieces
Mi Item #11722845
MFR #03688108
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack of (5), 92" Circumference, 1/2" Wide, Heavy-Duty Rubber Band Strapping 5 Pieces
Mi Item #11722845
MFR #03688108

Mfr description
03688108 03688108 40X48 .500 WIDTH 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • Pallet Size
    40 x 48
  • Width
    1/2 in

Details

  • Circumference
    92
  • Number Of Pieces
    5
  • PSC Code
    8135
  • Type
    Heavy-Duty Band
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)