Motion
03688116
Pack of (5) 56" Circumference, 3/4" Wide, Heavy Duty Rubber Band Strapping 5
MI ITEM #11722846
MFR #03688116
List Price$24.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack of (5) 56" Circumference, 3/4" Wide, Heavy Duty Rubber Band Strapping 5
MI ITEM #11722846
MFR #03688116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.25/each for your price

Overview

Mfr description
03688116 03688116 24X32 .750 WIDTH 5/PK

Specifications

  • Circumference
    56
  • Number Of Pieces
    5
  • Pallet Size
    24 x 32
  • PSC Code
    8135
  • Type
    Heavy-Duty Band
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought