Motion
03688140
Pack of (5) 92" Circumference, 3/4" Wide, Heavy Duty Rubber Band Strapping 5
MI ITEM #11722849
MFR #03688140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack of (5) 92" Circumference, 3/4" Wide, Heavy Duty Rubber Band Strapping 5
MI ITEM #11722849
MFR #03688140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03688140 03688140 40X48 .750 WIDTH 5/PK

Specifications

  • Circumference
    92
  • Number Of Pieces
    5
  • Pallet Size
    40 x 48
  • PSC Code
    8135
  • Type
    Heavy-Duty Band
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought