Motion
03688173
24 Inch Circumference, 1/4 Inch Wide, Heavy Duty Rubber Band Strapping 55 Pieces
MI ITEM #11722851
MFR #03688173
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Inch Circumference, 1/4 Inch Wide, Heavy Duty Rubber Band Strapping 55 Pieces
MI ITEM #11722851
MFR #03688173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
03688173 03688173 12"X1/4" BAND 1 LB/PK

Specifications

  • Circumference
    24
  • Number Of Pieces
    55
  • PSC Code
    8135
  • Type
    Heavy-Duty Band
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought