Motion
03688199
28 Inch Circumference, 1/2 Inch Wide, Light Duty Rubber Band Strapping 27 Pieces
MI ITEM #11722853
MFR #03688199
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Inch Circumference, 1/2 Inch Wide, Light Duty Rubber Band Strapping 27 Pieces
MI ITEM #11722853
MFR #03688199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
03688199 03688199 14"X1/2" BAND 1 LB/PK

Specifications

  • Circumference
    28
  • Number Of Pieces
    27
  • PSC Code
    8135
  • Type
    Light-Duty Band
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought