Motion
03688215
52 Inch Circumference, 1/4 Inch Wide, Light Duty Rubber Band Strapping 27 Pieces
MI ITEM #11722855
MFR #03688215
List Price$42.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Inch Circumference, 1/4 Inch Wide, Light Duty Rubber Band Strapping 27 Pieces
MI ITEM #11722855
MFR #03688215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.73/each for your price

Overview

Mfr description
03688215 03688215 26"X1/4" BAND 1 LB/PK

Specifications

  • Circumference
    52
  • Number Of Pieces
    27
  • PSC Code
    8135
  • Type
    Light-Duty Band
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text