Motion
03688223
80 Inch Circumference, 1/4 Inch Wide, Light Duty Rubber Band Strapping 17 Pieces
MI ITEM #11722856
MFR #03688223
List Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Inch Circumference, 1/4 Inch Wide, Light Duty Rubber Band Strapping 17 Pieces
MI ITEM #11722856
MFR #03688223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.75/each for your price

Overview

Mfr description
03688223 03688223 40"X1/4" BAND 1 LB/PK

Specifications

  • Circumference
    80
  • Number Of Pieces
    17
  • PSC Code
    8135
  • Type
    Light-Duty Band
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought