Motion
03689247
3" Diam, 60 Grit Silicon Carbide Fiber Disc;Medium
MI ITEM #11722861
MFR #03689247
List Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam, 60 Grit Silicon Carbide Fiber Disc;Medium
MI ITEM #11722861
MFR #03689247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.60/each for your price

Overview

Mfr description
03689247 03689247 3" 60 GRIT S/C AMB TRI
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Plastic
  • Disc Color
    Amber
  • Disc Diameter
    3 in
  • Grade
    Medium
  • Grit Number
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought