Motion
03689809
1/4" Max Diam, Abrasive Disc Mandrel - 1/4" Diam, for Abrasive Discs
MI ITEM #11722863
MFR #03689809
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Max Diam, Abrasive Disc Mandrel - 1/4" Diam, for Abrasive Discs
MI ITEM #11722863
MFR #03689809

Mfr description
03689809 03689809 1/4" SHANK ADAPTER TRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Maximum Diameter
    1/4 in

Details

  • Hardware Type
    Mandrel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)