Motion
03715018
Die Holders
MI ITEM #11722870
MFR #03715018
List Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die Holders
MI ITEM #11722870
MFR #03715018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.73/each for your price

Overview

Mfr description
03715018 03715018 13/16DIE DIA-1/2 SHANK

Specifications

  • PSC Code
    5136
  • Body Diameter
    1-1/2 in
  • Body Length
    1 in
  • Die Outside Diameter
    13/16 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in
  • Type
    Die Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought