1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03715026
Die Holders
MI ITEM #
11722871
MFR #
03715026
List Price
$16.73
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03715026
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03715026
Die Holders
MI ITEM #
11722871
MFR #
03715026
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03715026 03715026 1" DIE DIA-1/2SHANK DI
Specifications
PSC Code
5136
Body Diameter
1-1/2 in
Body Length
1 in
Die Outside Diameter
1 in
Overall Length
3 in
Shank Diameter
1/2 in
Type
Die Holder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data