Overview
Mfr description
03715034 03715034 1-1/2 DIE DIA-3/4SHANK
Specifications
- PSC Code5136
- Body Diameter2-1/8 in
- Body Length1-1/4 in
- Die Outside Diameter1-1/2 in
- Overall Length3-3/4 in
- Shank Diameter3/4 in
- TypeDie Holder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data