Motion
03721321
1-1/2" Outside Diam Compatibility, Round Die Stock - 12-3/8" Overall Length
Mi Item #11723140
MFR #03721321
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Outside Diam Compatibility, Round Die Stock - 12-3/8" Overall Length
Mi Item #11723140
MFR #03721321

Mfr description
03721321 03721321 1-1/2" ROUND DIE STOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.20/each

Specifications

Dimensions

  • Outside Diameter Comp
    1-1/2 in
  • Overall Length
    12-3/8 in

Details

  • Die Shape Comp
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)